- SYR-N Series Pillow Block
- 1 11/16" Shaft
- 2 1/8" Base to Center
- 5 3/16" - 5 13/16" Bolt Centers
- Pop Release Collar
features
- Cast iron housing
- Two-bolt base
- Self-aligning
| Misalignment Range | ±1 1/2° |
| Overall Width | 2 11/32 in |
| Base Height | 1 5/16 in |
| Lubrication | Relubricatable |
| RPM [Max] | 2300 rpm |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 4 1/4 in |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 200 °F |
| Length Through Bore | 2.34375 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 5 3/16 in |
| Dynamic Load Rating | 17300 lbf |
| Series | SYR Series, SYR-N Series |
| Locking Device | Pop Release Collar |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch Bore |
| Base Length | 7 3/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 1/16 in |
| Shaft Dia. | 1.6875 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 5 13/16 in |
| Seal Type | TriGard Seals |
| Housing Construction | 1 Piece |
| Weight | 8.047 LB |
| EAN or UPC | 7316577299215 |

