- SYR-N Series Pillow Block
- 3 7/16" Shaft
- 3 3/4" Base to Center
- 9 1/4" - 10 3/4" Bolt Centers
- Pop Release Collar
features
- Cast iron housing
- Two-bolt base
- Self-aligning
| Base Height | 2 1/4 in |
| Dynamic Load Rating | 56900 lbf |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1 1/2° |
| Shaft Dia. | 3.4375 in |
| End Type | Open End |
| Housing Height | 7 1/2 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 9 1/4 in |
| Housing Material | Cast Iron |
| Base Width | 2 15/16 in |
| Bolt Holes | 2 |
| Seal Type | Labyrinth Seals |
| Overall Width | 3 5/32 in |
| Series | SYR-N Series |
| Bolt Size | 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 10 3/4 in |
| RPM [Max] | 1400 rpm |
| Inch/Metric | Inch Bore |
| Base Length | 13 in |
| Length Through Bore | 3.15625 in |
| Locking Device | Pop Release Collar |
| Bolt Hole Spacing | 10 in |
| Weight | 29.95 LB |
| EAN or UPC | 7316571532967 |

