- Tapered Roller Bearing
- Radial Bearing Type
- Single Row
- 210 mm Inner Diameter
- 285 mm Outer Diameter
| I.D. | 8.268 in, 210 mm |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Limiting Speed | 2000 rpm |
| Contact Angle | 12° |
| Width | 1.614 in, 41 mm |
| Static Load Rating | 186591.423 lbf, 830 kN |
| No. of Rows | 1 |
| Inner Ring Width | 1.575 in, 40 mm |
| Bore Type | Cylindrical |
| Inside Dia. | 210 mm |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Cage Material | Sheet Metal |
| Relubrication Feature | Without |
| Outside Dia. | 285 mm |
| Basic Dynamic Load Rating | 109931.573 lbf, 489 kN |
| O.D. | 11.22 in, 285 mm |
| Outer Ring Width | 1.299 in, 33 mm |
| Weight | 16.929 LB |
| EAN or UPC | 7316574422845 |

