- Radial Bearing Type
- Single Row
- 220 mm Inside Diameter
- 285 mm Outside Diameter
- 43.74 mm Width
| No. of Rows | 1 |
| Limiting Speed | 2000 rpm |
| Outside Dia. | 285 mm |
| Width | 1.614 in, 41 mm |
| Static Load Rating | 186591.423 lbf, 830 kN |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| I.D. | 220 mm |
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Outer Ring Width | 1.299 in, 33 mm |
| Bearing Part | Complete Bearing |
| Inch/Metric | Metric |
| O.D. | 285 mm |
| Inside Dia. | 220 mm |
| Cage Material | Sheet Metal |
| Inner Ring Width | 1.575 in, 40 mm |
| Basic Dynamic Load Rating | 109931.573 lbf, 489 kN |
| Contact Angle | 12° |
| Weight | 14.674 LB |
| EAN or UPC | 7316572441336 |

