- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 100 mm Inside Diameter
- 165 mm Outside Diameter
| No. of Rows | 1 |
| Rows of Balls | Single |
| Inner Ring Width | 1.811 in, 46 mm |
| Cage Type | Sheet Metal |
| Limiting Speed | 3800 rpm |
| Bearing Style | Complete Bearing |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Material | Steel |
| I.D. | 100 mm |
| Cage Material | Sheet Metal |
| Bearing Type | Radial |
| Width | 1.85 in, 47 mm |
| O.D. | 165 mm |
| Static Load Rating | 107908.293 lbf, 480 kN |
| Outer Ring Width | 1.535 in, 39 mm |
| Contact Angle | 12° |
| Basic Dynamic Load Rating | 86101.825 lbf, 383 kN |
| Weight | 8.655 LB |
| EAN or UPC | 7316571003504 |

