- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 150 mm Inside Diameter
- 210 mm Outside Diameter
| I.D. | 150 mm |
| O.D. | 210 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| Weight | 6.975 LB |
| EAN or UPC | 7316570133530 |
| I.D. | 150 mm |
| O.D. | 210 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Rows of Balls | Single |
| Weight | 6.975 LB |
| EAN or UPC | 7316570133530 |