- Radial Bearing Type
- Single Row
- 240 mm Inside Diameter
- 320 mm Outside Diameter
- 44.6 mm Width
| Cage Material | Sheet Metal |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| O.D. | 320 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| I.D. | 240 mm |
| Inside Dia. | 240 mm |
| Cage Type | Sheet Metal |
| Outside Dia. | 320 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 8.46 KG |
| EAN or UPC | 7316570379013 |

