- 1 15/16" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Wide slot
- Self-aligning
- TriGard seal
| Slot Width | 0.6875 in |
| Between Frame Width | 4 in |
| Shaft Dia. | 1.9375 in |
| Take-Up Types | Wide Slot |
| Overall Width | 2 5/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Width | 2 5/16 in |
| Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Locking Device | Concentric Clamp Collar |
| Seal Type | Contact Seals |
| Overall Height | 4.75 in |
| Overall Length | 5.5625 in |
| Weight | 10.031 LB |

