- 2 15/16" Shaft, 1 13/16" Slot Width, 5 15/16" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Wide slot
- Self-aligning
- TriGard seal
| Overall Width | 2 11/16 in |
| Take-Up Types | Wide Slot |
| Overall Length | 8.125 in |
| Housing Width | 2 11/16 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Shaft Dia. | 2.9375 in |
| Locking Device | Concentric Clamp Collar |
| Type | Spherical Roller Bearing |
| Overall Height | 6.6875 in |
| Bearing Design | Non-Expansion |
| Slot Width | 1.8125 in |
| Between Frame Width | 5 15/16 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Weight | 20.393 LB |

