- 1 1/4" Shaft, 17/32" Slot Width, 3 1/2" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Between Frame Width | 3 1/2 in |
| Slot Length | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Overall Length | 4.875 in |
| Locking Device | Setscrew Locking Collar |
| Take-Up Types | Wide Slot |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Width | 2 in |
| Shaft Dia. | 1.25 in |
| Inch/Metric | Inch |
| Overall Height | 4 in |
| Slot Width | 0.53125 in |
| Lubrication | Relubricatable |
| Overall Width | 2 in |
| Housing Material | Cast Iron |
| Shank Height | 2 1/2 in |
| Weight | 3.74 LB |

