- 1 11/16" Shaft, 11/16" Slot Width, 3 31/32" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Type | Ball Bearing |
| Shank Slot Length | 3/4 in |
| Overall Height | 4.5625 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.6875 in |
| Overall Width | 2 9/16 in |
| Screw Diameter | 1 1/8 in |
| Shank Height | 3 1/4 in |
| Seal Type | Contact Seals |
| Take-Up Types | Wide Slot |
| Inch/Metric | Inch |
| Bearing Insert | YEL 209-111 |
| Slot Length | 3 1/4 in |
| Slot Width | 0.6875 in |
| Between Frame Width | 3 31/32 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.219 in |
| Housing Material | Cast Iron |
| Shank Slot Height | 1 15/16 in |
| Shank End to Center of Shaft | 3 1/2 in |
| Overall Length | 5.75 in |
| Housing Width | 2 9/16 in |
| Weight | 5.95 LB |

