- 1 3/16" Shaft, 17/32" Slot Width, 3 1/2" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Bearing Design | Non-Expansion |
| Overall Length | 4.375 in |
| Locking Device | Setscrew Locking Collar |
| Shank Slot Height | 1 7/16 in |
| Type | Ball Bearing |
| Between Frame Width | 3 1/2 in |
| Housing Material | Cast Iron |
| Slot Length | 2 1/4 in |
| Shank End to Center of Shaft | 2 3/4 in |
| Screw Diameter | 7/8 in |
| Bearing Insert | YAR 206-103 |
| Shaft Dia. | 1.1875 in |
| Slot Width | 0.53125 in |
| Overall Width | 2 in |
| Housing Width | 2 in |
| Inch/Metric | Inch |
| Take-Up Types | Wide Slot |
| Lubrication | Relubricatable |
| Shank Slot Length | 5/8 in |
| Shank Height | 2 3/16 in |
| Overall Height | 4 in |
| Seal Type | Contact Seals |
| Length Through Bore | 2.843 in |
| Weight | 2.65 LB |

