- 2 3/16" Shaft, 1 1/16" Slot Width, 5 3/32" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Between Frame Width | 5 3/32 in |
| Overall Length | 6.75 in |
| Overall Height | 5.75 in |
| Shaft Dia. | 2.1875 in |
| Seal Type | Contact Seals |
| Slot Width | 1.0625 in |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Shank Height | 4 in |
| Take-Up Types | Wide Slot |
| Inch/Metric | Inch |
| Overall Width | 2 3/4 in |
| Housing Width | 2 3/4 in |
| Housing Material | Cast Iron |
| Slot Length | 3 3/4 in |
| Weight | 9.15 LB |

