- 3/4" Shaft, 17/32" Slot Width, 3" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Shank Slot Length | 5/8 in |
| Slot Width | 0.53125 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.719 in |
| Overall Length | 3.8125 in |
| Overall Height | 3.5 in |
| Housing Material | Cast Iron |
| Overall Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Take-Up Types | Wide Slot |
| Between Frame Width | 3 in |
| Slot Length | 2 in |
| Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Shank Height | 2 in |
| Shank End to Center of Shaft | 2 7/16 in |
| Bearing Insert | YEL204-012 |
| Lubrication | Relubricatable |
| Shaft Dia. | 0.75 in |
| Screw Diameter | 3/4 in |
| Inch/Metric | Inch |
| Shank Slot Height | 1 1/4 in |
| Housing Width | 1 1/2 in |
| Weight | 2.0 LB |

