- 88 lb Max Bearing Weight
- 230 V
description
- The SKF TIH 030M is a small induction heater and is designed for the hot mounting of bearings. This compact heater is ideal for use on workbenches, yet it can be easily carried for on-site applications. Supplied with three yokes and foldable support arms, the heater is capable of heating bearings with a bore diameters of 20 mm or more and with a maximum weight of 40 kg.
features
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Suitable for non-bearing applications for workpieces weighing up to 20 kg
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
| Operating Area Width | 100 mm |
| Thermal Overload Protection | Yes |
| Bore Size [Max] | 300 mm |
| Voltage [Min] | 220 V |
| Operating Area Height | 135 mm |
| For Bearing Size | up to 88 lb |
| Height | 210 mm |
| Voltage Frequency [Min] | 50 Hz |
| Coil Diameter | 95 mm |
| Thermometer Mode | Yes |
| Cooling Fan | No |
| Width | 195 mm |
| Color | Light Grey, Black |
| Demagnetisation After Heating | < 2 A/cm |
| No. of Yokes | 3 |
| Heating Temperature [Max] | 482 °F |
| Voltage Frequency [Max] | 60 Hz |
| Voltage | 230 |
| VOLTAGE [Max] | 240 V |
| Heating Temperature Steps | 33.8 °F |
| Yoke Storage | Yes, Internal |
| Heater Type | Magnetic Induction |
| Bearing Support Arms | Yes, Foldable |
| Error Guiding Codes | Yes |
| Depth | 7.6 in |
| Power Consumption [Max] | 2 kVA |
| Remote Control Panel (Wired) | Yes, With LED Display |
| Bore Size [Min] | 20 mm |
| Temperature Measurement | Magnetic Probe K-Type |
| Time Mode | Yes |
| Heating Time Control | 0.1 - 60 mins |
| Heating Time Steps | 0.1 min |
| Length | 450 mm |
| Housing Material | Steel, Glass Fibre Filled Polyamide |
| Weight | 49.163 LB |
| EAN or UPC | 7316572338445 |


