- 660 lb Max Bearing Weight
- 460 V
features
- Combination of high heating capacity with portability
- Foldable bearing support arms facilitate heating of larger-diameter bearings
- Magnetic temperature probe helps prevent bearing overheating
- Easy-to-use control panel and LED display integrated in a remote control
- Internal yoke storage reduces risk of yoke damage or loss
- Integrated carrying handle facilitates portability and provides excellent grip
- Induction coil outside heater's housing allows shorter heating time and lowers energy consumption
| Bore Size [Min] | 60 mm |
| Voltage | 460 |
| Bore Size [Max] | 600 mm |
| Height | 17.300 in |
| Heater Type | Magnetic Induction |
| No. of Yokes | 2 |
| Depth | 11.4 in |
| For Bearing Size | up to 660 lb |
| Weight | 264.554 LB |
| EAN or UPC | 7316574524570 |


