- Induction Heater
description
- The SKF TIH L33 is a large induction heater and is designed for the hot mounting of bearings. This heater is characterized by a high heating performance for large bearings and a flexible design that allows bearing heating in either the horizontal or vertical position. The sliding yoke supports an ergonomic workflow and the heater can easily be transported by forklift. The TIH L33 can heat bearings with a minimum bore diameter of 115 mm and larger bearings with a maximum weight of 700 kg.
features
- Standard sliding yoke for ergonomic operation
- Designed for bearing heating in horizontal position (around the coil) or vertical position (around the sliding yoke)
- Easy and safe to use with automatic temperature control or time controlled heating
- Automatic demagnetization reduces risk of bearing contamination
- Automatic temperature hold function to keep the bearing hot after completion of the heating cycle
| Width | 400 mm |
| Length | 743 mm |
| Height | 550 mm |
| Weight | 347.448 LB |
| EAN or UPC | 7316576800153 |

