Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Induction Heater

TIH025/110V

Induction Heater
Item #104092970
  • Bearing Heater w/Mechanical Timer
  • 110 Volts
Induction Heater
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bearing Heater w/Mechanical Timer
  • 110 Volts

features

  • TIH 015 High quality, basic bearing heater that utilizes proven SKF induction technology. Features simple, one-button start/stop operation. Use with TMTP 200 ThermoPen or TMTL 260 ThermoLaser. Built-in overheating protection. Can be used to manually dema
  • TIH 025 Includes time heating mode via mechanical timer. Does not include digital display or temperature probe. Electronic timer, 0 to 15 minutes. Use with TMTP 200 ThermoPen or TMTL 260 ThermoLaser. Built-in overheating protection. Automatic demagnetizat
For Bearing Size up to 70 lb
Weight 56.862 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison