- 88 lb Max Bearing Weight
- 110 V
features
- Combination of high heating capacity with portability
- Foldable bearing support arms facilitate heating of larger-diameter bearings
- Magnetic temperature probe helps prevent bearing overheating
- Easy-to-use control panel and LED display integrated in a remote control
- Internal yoke storage reduces risk of yoke damage or loss
- Integrated carrying handle facilitates portability and provides excellent grip
- Induction coil outside heater's housing allows shorter heating time and lowers energy consumption
| Voltage | 110 |
| Heater Type | Magnetic Induction |
| No. of Yokes | 3 |
| For Bearing Size | up to 88 lb |
| Bore Size [Min] | 20 mm |
| Depth | 7.6 in |
| Bore Size [Max] | 300 mm |
| Height | 8.200 in |
| Weight | 49.163 LB |
| EAN or UPC | 7316572338452 |


