Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Induction Heater

TIH060

Induction Heater
Item #104539435
  • Automatic Temperature Hold
  • Three Yoke Sizes (20x20 mm, 40x40 mm, 65x65 mm)/(0.8x0.8 in, 1.6x1.6 in, 2.6x2.6 in)
Induction Heater
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Automatic Temperature Hold
  • Three Yoke Sizes (20x20 mm, 40x40 mm, 65x65 mm)/(0.8x0.8 in, 1.6x1.6 in, 2.6x2.6 in)

description

  • TIH 015:. High quality, basic bearing heater that utilizes proven SKF induction technology. Features simple, one-button start/stop operation. Use with TMTP 200 ThermoPen or TMTL 260 ThermoLaser. Built-in overheating protection. Can be used to manually demagnetize bearings. Maximum capacity 50 lb. Comes complete with two yokes and heat-resistant gloves. 110 V. Three-year warranty.

applications

  • Bearings
  • Bushings
  • Gears
  • Pulleys
  • Shrink rings
  • Couplings
  • Belt wheels
  • Pistons
  • Sleeves

features

  • Induction heating
For Bearing Size up to 100 lb
Weight 138.45 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison