- 264 lb Max Bearing Weight
- 460 V
features
- Combination of high heating capacity with portability
- Foldable bearing support arms facilitate heating of larger-diameter bearings
- Magnetic temperature probe helps prevent bearing overheating
- Easy-to-use control panel and LED display integrated in a remote control
- Internal yoke storage reduces risk of yoke damage or loss
- Integrated carrying handle facilitates portability and provides excellent grip
- Induction coil outside heater's housing allows shorter heating time and lowers energy consumption
| Height | 13.700 in |
| Bore Size [Max] | 400 mm |
| Voltage | 460 |
| No. of Yokes | 3 |
| For Bearing Size | up to 264 lb |
| Bore Size [Min] | 20 mm |
| Heater Type | Magnetic Induction |
| Depth | 9 in |
| Weight | 91.492 LB |
| EAN or UPC | 7316572533277 |


