- Heater
- Up to 460 lb Bearings
- 460V
description
- Combination of high heating capacity with portability
features
- Induction coil outside heater's housing allows shorter heating time and lowers energy consumption
- Foldable bearing support arms facilitate heating of larger-diameter bearings
- Magnetic temperature probe helps prevent bearing overheating
- Easy-to-use control panel and LED display integrated in a remote control
- Internal yoke storage reduces risk of yoke damage or loss
- Integrated carrying handle facilitates portability and provides excellent grip
| Bore Size [Min] | 60 mm |
| Outside Dia. [Max] | 600 mm |
| For Bearing Size | up to 460 lb |
| Max. Wt. | 480 lb |
| Weight | 264.554 LB |


