- Red Laser Diode
- 20 ft Operating Distance
- 20 hr Operating Time
description
- The SKF Belt Alignment Tool TKBA 40 aligns V-belt pulleys in the grooves. V–guides and powerful magnets allow the TKBA 40 to be fitted in the grooves of the pulley. With only two components, a laser–emitting unit and a receiver unit, the belt alignment tool is easy to use and allows fast and accurate belt alignments. The three-dimensional target area on the receiver unit help the easy detection of misalignment as well as its nature
- whether it is horizontal, vertical, parallel or a combination of all three.
features
- Powerful magnets allow fast and easy attachment
- Three-dimensional target area simplifies detection and correction of misalignments
- Facilitates simultaneous adjustment of tension and alignment
- V-guides included for a wide range of V-belt pulleys
- Aligns grooves of a V-belt pulley rather than its face, allowing optimum alignment of pulleys of unequal width or with dissimilar faces
- Special side adaptor for alignments of multi-ribbed and timing belt pulleys as well as sprockets is available as accessory
includes
- TKBA 40 transmitter unit
- TKBA 40 receiver unit
- (4) sizes of V-guides, 3 of each size
| Operating Distance [Max] | 20 ft |
| Laser Class | 2 |
| Laser | Class II, built-in laser |
| Battery Size | 2 AA |
| Operating Distance | 2.00 in |
| Operating Time | 20 hr |
| Laser Power | 1 mW |
| Weight | 10.36 LB |
| EAN or UPC | 7316575861445 |


