Skip to content Skip to navigation menu
Endoscope

TKES 10A

Endoscope
Item #112079814
  • Endoscope
Endoscope
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Endoscope

description

  • The SKF Endoscope TKES 10A is a first line visual inspection tool to examine the internals of your machinery. It helps to reduce the need to disassemble machinery for inspection, saving time and money. The compact display unit, with 3.5” backlit screen, allows images and video to be saved for reporting and sharing with others. This model features an articulated tip with powerful variable LED lighting that can be controlled from the dispaly unit, allowing inspections in dark and difficult to reach locations.

features

  • High resolution miniature camera, with up to 2× digital zoom, gives a clear and sharp full screen image
  • Supplied with a 1 m (3.3 ft) insertion tube with an articulating tip
  • Small tip diameter of 5.8 mm (0.23 in), with a wide field of view, allows easy access to most applications
  • Supplied with a side view adapter allowing inspection of applications such as pipe walls
  • Powerful magnets, and a tripod mount on the back of the display unit, allow the display unit to be used “hands free”
  • Up to 50 000 photos or 120 minutes of video can be stored on the SD memory card supplied
  • Longer flexible and semi-rigid insertion tubes are available as accessories
  • Supplied in a sturdy carrying case and ready-to-use with all necessary cables, universal mains charger and cleaning kit
Weight 8.157 LB
EAN or UPC 7316575126308
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison