- Endoscope
description
- The SKF Endoscope TKES 10F is a first line visual inspection tool to examine the internals of your machinery. It helps to reduce the need to disassemble machinery for inspection, saving time and money. The compact display unit, with 3.5” backlit screen, allows images and video to be saved for reporting and sharing with others. This model features an articulated tip with powerful variable LED lighting that can be controlled from the dispaly unit, allowing inspections in dark and difficult to reach locations.
features
- High resolution miniature camera, with up to 2× digital zoom, gives a clear and sharp full screen image
- Supplied with a 1 m (3.3 ft) flexible insertion tube
- Small tip diameter of 5.8 mm (0.23 in), with a wide field of view, allows easy access to most applications
- Supplied with a side view adapter allowing inspection of applications such as pipe walls
- Powerful magnets, and a tripod mount on the back of the display unit, allow the display unit to be used “hands free”
- Up to 50 000 photos or 120 minutes of video can be stored on the SD memory card supplied
- Longer flexible and semi-rigid insertion tubes are available as accessories
- Supplied in a sturdy carrying case and ready-to-use with all necessary cables, universal mains charger and cleaning kit
| Weight | 4.903 LB |
| EAN or UPC | 7316575126247 |

