- 40 to 12,500 Flashes Per Minute
- w/ 40 to 59,000 RPM Tachometer
- Alphanumeric LCD display
- Battery Powered Stroboscope
applications
- Gears
- Rolls
- Fans
- Pulleys
features
- Bright flash illuminates the application at a distance
- Quickly adjust flash rates with the variable dial in seconds
- Phase shift feature allows user to advance or retard the flash timing without changing the flash rate
- Easy-to-read LCD display
- Compact design, one-handed operation
- Battery powered up to 2.5 hours per charge
- Mounting threads ensure stable tripod mounting
includes
- Universal AC adapter
- Extra flashtube
- Carrying case
| Flash Tube Life | 100 million flashes |
| Range Flashes per Minute | 40 to 12,500 flashes per minute |
| Voltage Rating | 115/230 |
| Display | LCD alphanumeric 8 characters in 2 lines |
| Accuracy | ±0.5 fpm or ±0.01% of reading |
| Model | N/A |
| Power Required | Rechargable battery |
| Programmable Memory | No |
| Average Power - Watts | N/A |
| Tachometer Mode | 40 rpm, 59000 rpm |
| Weight | 4.475 LB |
| EAN or UPC | 7316574895038 |


