- 7.3 in Max Operating Distance
- 0.8 to 6.3 in Shaft Dia Range
- 32 °F to 113 °F Operating Temperature
- 18 hr Operating Time
description
- The TKSA 11 uses smartphones and tablets to intuitively guide the user through the shaft alignment process. The TKSA 11 is designed for core alignment tasks and is very easy-to-use. The small size makes the instrument ideal for quick checks during inspection routes and compact installations. The SKF TKSA uses inductive proximity sensors, enabling accurate and reliable shaft alignment.
features
- Live view of the instrument and motor position makes the measurement and horizontal alignment intuitive and easy
- The TKSA 11 App offers a fully functional demonstration mode, allowing the complete alignment process to be experienced without the need to purchase the TKSA 11
- The TKSA 11 is designed to give a fast return on its investment and is also affordable for almost every budget
- Mobile devices allow high resolution graphics, intuitive usage, automatic software updates and display unit choice
- By using inductive proximity sensors, the measurement is no longer affected by bright sunlight, influence of backlash is reduced and the instrument becomes more robust, enabling the TKSA 11 to deliver highly accurate and reliable alignment
- Automatic alignment reports give a complete overview of the alignment process and results, reports can easily be shared via email or cloud services
| Operating Temperature [Max] | 113 °F |
| Part Of A Kit | No |
| Battery | Rechargeable 1900 mAh LiPo battery |
| Measurement Distance | 0 to 185 mm Between Brackets |
| Measuring Error | 2 % |
| Suitable Operating Devices | Android Tablet Or Smartphone With Min. Android 9, Apple Ipad, Iphone With Min. iOS 9 |
| Battery Size | Rechargeable Lithium Polymer |
| Sensors | 2x Inductive Proximity Sensors With 3x Reference Bars |
| Shaft Dia. [Max] | 160 mm |
| Operating Distance | 0.00 in |
| Battery Life | 18 h |
| Standard | Calibration Certificate (2 Years Validity) |
| Display | No, Smartphone or Tablet Needed |
| Power Adapter | Charging Via Micro USB 2.0 Port (5V), Micro USB To USB Charging Cable Included, Compatible With Standard 5V USB Chargers (Not Included) |
| Material | Measurement Unit: PC/ABS Plastic |
| Communications | Bluetooth 4.0 LE |
| Coupling Height [Max] | 55 mm |
| Mounting | 2x V-Brackets (Width 15 mm) With Chains |
| Live Correction Values | Only Horizontal |
| Alignment Methods | 3 Position Measurement 9 -12 -3 |
| Interface | iOS, Android |
| Shaft Dia. [Min] | 20 mm |
| Shaft Diameter With Extension | Up To 320 mm With Optional Extension Chains (Not Included) |
| Degree Of Protection | IP 54 |
| Shaft Dia. Range (in) | 0.8 to 6.3 |
| Operating Time | 18 hr |
| Operating Temperature [Min] | 32 °F |
| Operating Distance [Max] | 7.30 in |
| Included | Measuring unit, 3 Reference bars, Set of 2 shaft brackets with chains 480 mm (18.9 in) and rods 80 mm (3.1 in), Micro USB to USB charging cable, Measuring tape, Certificate of calibration and conformance, Quick start guide, SKF carrying case |
| Weight | 5.071 LB |
| EAN or UPC | 7316576051630 |


