- Laser Shaft Alignment Tool
- 20 h Continuous Operating Time
- 2.7" to 2.8' Measuring Distance
features
- Live time" values during the alignment process
- Compact, lightweight design
includes
- Sturdy, lightweight carrying case
| Operating Time | 20 hr |
| Laser Power | 1 mW |
| Resolution | .01 mm (.1 mil In Inch Setting) |
| Laser Class | 2 |
| Battery Size | (2) 1.5 LR14 Alkaline |
| Operating Distance [Max] | 2.8 ft |
| Version | Standard |
| Laser | Diode Laser |
| Weight | 6.614 LB |
| EAN or UPC | 7316574648306 |

