- 6.6 ft Max Operating Distance
- 0.8 to 5.9 in Shaft Dia Range
- 32 °F to 113 °F Operating Temperature
- 7 hr Operating Time
description
- The TKSA 31 has an ergonomic display unit with touch screen which makes the instrument very easy to use. The built-in machine library helps storing alignment reports for multiple machines. Large sized laser detectors in the measuring heads reduce the need for pre-alignments. The embedded soft foot tool helps establish the foundation for a successful alignment. Additional functions are live view and automatic measurement.
features
- Easy measurements can be performed by using the well-known three position measurement (9-12-3 o’clock) with additional positioning flexibility of 40° around each measurement position
- High affordability is achieved by focusing on the standard shaft alignment process and essential functions to allow quick and effective shaft alignments
- “Automatic measurement” enables hands-free measurements by detecting the position of the heads and only taking a measurement when the heads are in the right position
- Automatic reports are generated after each alignment and can be customized with notes about the application, all reports can be exported as pdf files
- Live view supports intuitive measurements and facilitates horizontal and vertical machine position corrections
- The machine library gives an overview of all machines and alignment reports, simplifies the machine identification and improves the alignment workflow
| Included | Set of 2 Measuring units (M and S), Display unit, Set of 2 shaft brackets with chains 400 mm (15.8 in) and threaded rods 150 mm (5.9 in), Chain tightening rod, Power supply with various country adapters, Set of 2 micro USB to USB cables, Measuring tape, Certificate of calibration and conformance, Quick start guide, SKF carrying case |
| Measuring Error | 0.5 % |
| Coupling Height [Max] | 105 mm |
| Shaft Dia. [Max] | 150 mm |
| Standard | Calibration Certificate (2 Years Validity) |
| Interface | Touch Screen |
| Mounting | 2x V-Brackets (Width 21 mm) With Chains |
| Measurement Distance | 0.07 To 2 m (Up To 4 m With USB Extension Cables) |
| Live Correction Values | Vertical And Horizontal |
| Laser Type | Red Line |
| Alignment Methods | 3 Position Measurement 9 -12 -3 (140° Shaft Rotation Needed), Automatic Measurement |
| Operating Temperature [Max] | 113 °F |
| Coupling Height With Extension [Max] | 195 mm |
| Power Adapter | Input: 100V-240V, 50/60Hz AC With Country Adpaters for EU, US, UK, AUS Included, Output: DC 12V 3A |
| Laser Power Class | 2 |
| Part Of A Kit | No |
| Degree Of Protection | IP 54 |
| Operating Distance [Max] | 6.60 ft |
| Operating Distance | 0.23 ft |
| Shaft Dia. Range (in) | 0.8 to 5.9 |
| Battery | Measuring Units: No Batteries, Display Unit: Rechargeable 5000 mAh LiPo Battery |
| Battery Size | Rechargeable Lithium Polymer |
| Operating Temperature [Min] | 32 °F |
| Shaft Dia. [Min] | 20 mm |
| Operating Time | 7 hr |
| Battery Life | 7 h |
| Sensors | 29 mm CCD, Inclinometer ±0.5° |
| Communications | Wired With USB Cables |
| Display | 5.6 in Colour Resistive Touchscreen LCD Display |
| Shaft Diameter With Extension | Up To 300 mm With Optional Extension Chains (Not Included) |
| Weight | 6.173 LB |
| EAN or UPC | 7316576198922 |


