- 13.1 ft Max Operating Distance
- 0.8 to 5.9 in Shaft Dia Range
- 32 °F to 113 °F Operating Temperature
- 12 hr Operating Time
description
- The TKSA 41 has two wireless measurement units, large sized detectors and powerful lasers. The instrument performs precise measurements in even most challenging industrial environments. The easy to use display device helps users to quickly check and correct shaft alignments and improve the machine performance and reliability.
features
- Wireless communication improves instrument handling and allows alignment of difficult-to-reach applications from a safe position
- Free measurement allows alignment measurements to start at any angle and finish with an angular sweep of just 90°
- Automatic measurement enables hands-free measurements by detecting the head position and taking a measurement when the heads are rotated into the right position
- Automatic reports are generated after each alignment and can be customized with notes and pictures from the built-in camera for the most comprehensive overview
- Live view supports intuitive measurements and facilitates horizontal and vertical alignments
- Machine library gives an overview of all machines and alignment reports
- QR codes can be used to further simplify machine identification and improve the alignment workflow
| Shaft Dia. [Max] | 150 mm |
| Shaft Dia. [Min] | 20 mm |
| Live Correction Values | Vertical And Horizontal |
| Operating Distance | 0.23 ft |
| Coupling Height With Extension [Max] | 195 mm |
| Standard | Calibration Certificate (2 Years Validity) |
| Operating Distance [Max] | 13.10 ft |
| Degree Of Protection | IP 54 |
| Battery Life | 8 h |
| Included | Set of 2 Measuring units (M and S), Display unit, Set of 2 shaft brackets with chains 400 mm (15.8 in) and threaded rods 150 mm (5.9 in), Set of 4 threaded extension rods 90 mm (3.5 in), Chain tightening rod, Power supply with various country adapters, Set of 2 micro USB to USB cables, Measuring tape, Set of 2, A5 sheets with 6 QR code stickers per sheet (total of 12 stickers), Certificate of calibration and conformance, Quick start guide, SKF carrying case |
| Part Of A Kit | No |
| Measurement Distance | 0.07 to 4 m |
| Communications | Bluetooth 4.0 LE Or Wired With USB Cables |
| Operating Temperature [Min] | 32 °F |
| Measuring Error | 0.5 % |
| Shaft Diameter With Extension | Up To 300 mm With Optional Extension Chains (Not Included) |
| Operating Time | 12 hr |
| Battery | Measuring Units: Rechargable 2000 mAh LiPo batteries, Display unit: rechargeable 5000 LiPo battery |
| Sensors | 29 mm CCD, Inclinometer ±0.5° |
| Power Adapter | Input: 100V-240V, 50/60Hz AC With Country Adpaters for EU, US, UK, AUS Included, Output: DC 12V 3A |
| Alignment Methods | 3 Position Measurement 9 -12 -3, Automatic Measurement, free Measurement (Only 90° Shaft Rotation Needed) |
| Laser Power Class | 2 |
| Laser Type | Red Line |
| Battery Size | Rechargeable Lithium Polymer |
| Interface | Touch Screen |
| Operating Temperature [Max] | 113 °F |
| Shaft Dia. Range (in) | 0.8 to 5.9 |
| Display | 5.6 in Colour Resistive Touchscreen LCD Display |
| Mounting | 2x V-Brackets (Width 21 mm) With Chains |
| Coupling Height [Max] | 105 mm |
| Weight | 11.354 LB |
| EAN or UPC | 7316576146350 |


