- 16.4 ft Max Operating Distance
- 0.8 to 5.9 in Shaft Dia Range
- 32 °F to 113 °F Operating Temperature
- 10 hr Operating Time
description
- The TKSA 51 provides high measurement flexibility and performance, suitable for entry-level to expert alignment jobs. Designed to work with the SKF shaft alignment apps on a tablet or smart phone, this intuitive tool is easy to use and requires no special training. The included accessories enable use of the TKSA 51 for a wide range of alignment applications with horizontal and vertical shafts, such as motors, drives, fans, pumps, gearboxes and more. The apps include tutorial videos to show operators how to perform accurate measurements.
features
- Well known, three-position measurement gains additional flexibility as measurements can start at any angle and require a total minimal rotation of only 40°, enables operators to perform alignments on applications with limited space
- Alignment reports are generated automatically and can be customized with notes, a machine picture and a signature via touchscreen, reports can be exported as PDF files and shared with other mobile apps
- A range of included components, such as magnetic mounting brackets and extension rods and chains, increases the TKSA 51’s versatility, yet it remains compact, lightweight and easy to carry
- 3D live view enables intuitive positioning of heads for quick alignment measurements and displays live when horizontal/vertical alignment correction is achieved
- Measurement values are averaged over time to provide accuracy in presence of vibration or other external disturbances
- The app can be downloaded easily, and its demonstration mode allows the shaft alignment process to be experienced before purchasing the TKSA 51
| Operating Distance | 0.23 ft |
| Laser Power Class | 2 |
| Shaft Dia. Range (in) | 0.8 to 5.9 |
| Measurement Distance | 0.07 to 5 m |
| Battery Life | 10 h |
| Coupling Height [Max] | 45 mm |
| Shaft Diameter With Extension | Up To 450 mm With Extension Chains (Included) |
| Suitable Operating Devices | Android Tablet Or Smartphone With Min. Android 9, Apple Ipad, Iphone With Min. iOS 9 |
| Display | No, Smartphone or Tablet Needed |
| Sensors | 20 mm PSD, Inclinometer ±0.1° |
| Communications | Bluetooth 4.0 LE |
| Measuring Error | 1 % |
| Degree Of Protection | IP 54 |
| Included | Set of 2 Measuring units (M and S), Set of 2 shaft brackets with chains 480 mm (18.9 in) and threaded rods 80 mm (3.2 in) and magnets, Set of 4 threaded extension rods 120 mm (4.7 in), Set of 2 extension chains 980 mm (38.6 in), Micro USB to USB split charging cable, Measuring tape, Set of 2, A5 sheets with 6 QR code stickers per sheet (total of 12 stickers), Certificate of calibration and conformance, Quick start guide, SKF carrying case |
| Battery | Measuring Units: Rechargable 2000mAh Li-ion Battery |
| Operating Distance [Max] | 16.40 ft |
| Standard | Calibration Certificate (2 Years Validity) |
| Mounting | 2x V-Brackets (Width 15 mm) With Chains And Magnets |
| Alignment Methods | 3 Position Measurement 9 -12 -3, Automatic Measurement, free Measurement (Only 40° Shaft Rotation Needed) |
| Operating Temperature [Max] | 113 °F |
| Laser Type | Red Line |
| Power Adapter | Charging Via Micro USB 2.0 Port (5V), Micro USB To USB Charging Cable Included, Compatible With Standard 5V USB Chargers (Not Included) |
| Part Of A Kit | No |
| Battery Size | Rechargeable Lithium Polymer |
| Coupling Height With Extension [Max] | 170 mm |
| Live Correction Values | Vertical And Horizontal |
| Shaft Dia. [Max] | 150 mm |
| Operating Time | 10 hr |
| Operating Temperature [Min] | 32 °F |
| Material | Measurement Units: Anodized Aluminum Front And PC/ABS Plastic Back Cover |
| Interface | Android, iOS |
| Shaft Dia. [Min] | 20 mm |
| Weight | 11.354 LB |
| EAN or UPC | 7316576798863 |


