Skip to content Skip to navigation menu
Alignment Tool

TKSA 71/PRO

Alignment Tool
Item #113219960
  • Measurement Units: Anodized Aluminum Front And PC/ABS Plastic Back Cover Material
Alignment Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Measurement Units: Anodized Aluminum Front And PC/ABS Plastic Back Cover Material

description

  • The TKSA 71/PRO is designed for professional alignments in harsh industrial environments and offers a variety of features for alignment experts. The instrument is very versatile with ultra-compact measuring units for use in extremely narrow spaces. Its dedicated software applications allow convenient alignments of different types of applications, including horizontal and vertical shafts, spacer shafts and machine trains. The TKSA 71/PRO set includes accessories to support professional alignements.

features

  • Intuitive software applications
  • Guided alignment processes and explanatory videos
  • Comprehensive accessories and dedicated software applications
  • Up to 10 m measurement distance, disturbance compensation and full measurement flexibility
  • Only 40° of shaft rotation needed, automatic measurement mode and customised alignments with target values
  • Protection against harsh environments (IP 67)
  • Ultra-compact measuring units allow alignments in extremely narrow spaces
  • The set includes accessories of the pro-version
  • Free apps and demonstration mode and tutorial videos for performing alignments
  • Robust trolley case and wireless in-case charging
Weight 29.983 LB
EAN or UPC 7316577208590
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison