- Measurement Units: Anodized Aluminum Front And PC/ABS Plastic Back Cover Material
description
- The TKSA 71 is designed for alignments in harsh industrial environments and offers a variety of features for alignment experts. The instrument is very versatile with ultra-compact measuring units for use in extremely narrow spaces. Its dedicated software applications allow convenient alignments of different types of applications, including horizontal and vertical shafts, spacer shafts, and machine trains.
features
- Intuitive software applications
- Guided alignment processes and explanatory videos
- Comprehensive accessories and dedicated software applications
- Up to 10 m measurement distance, disturbance compensation and full measurement flexibility
- Only 40° of shaft rotation needed, automatic measurement mode and customised alignments with target values
- Protection against harsh environments (IP 67)
- Ultra-compact measuring units allow alignments in extremely narrow spaces
- Free apps and demonstration mode and tutorial videos for performing alignments
- Robust trolley case and wireless in-case charging
| Weight | 9.083 LB |
| EAN or UPC | 7316577208583 |

