- Thermal Camera Produces Thermal Images from Invisible Infrared Radiation
description
- The TKTI series of SKF Thermal Cameras are user-friendly models with extensive thermal imaging capabilities. With a common user interface, they allow maintenance technicians to visualize troublesome hotspots quickly and easily. For experienced thermographers, the feature rich TKTI range allows many possibilities in analyzing and visualizing the scene. SKF Thermal Cameras capture both digital and fully radiometric thermal images, which can be blended together, allowing the scene to be easily interpreted and analyzed. Images stored on the camera's SD memory card can be easily and quickly transferred to a PC, for further analysis or report writing using the powerful software suite provided.
features
- Four modes enable temperatures between -20 °C and 900 °C to be displayed
- High thermal sensitivity display temperature differences quickly and easily
- Advanced display options available for experienced thermographers
| Temperature Range °C | -20 °C to 900 °C |
| Accuracy | The greater of ±2 °C |
| Computer Requirements | PC with Windows XP, Vista or Windows 7 |
| Thermal Detector/Visual Camera | 160 x 120 uncooled microbolometer (interpolated to 320 x 240) / 3 Megapixel digital camera |
| Sensitivity | ~0.08 °C @ 23 °C |
| Spectral Response | 8 μm to 14 µm |
| Image Storage | Up to 1000 images on Micro SD card supplied |
| Field of View | 20° x 15° |
| Laser | Class II Laser |
| Operation time | Up to 5 hours continuous operation |
| Emissivity Correction | User selectable 0.1 to 1.0 in steps of 0.01 Emissivity table of common surfaces built-in with reflected ambient temperature comp |
| Dimensions | 8.3 in x 4.8 in x 3.5 in |
| Frame Rate | 8 Hz |
| Weight | 3.342 LB |
| EAN or UPC | 7316574947287 |
-
No Air Shipping


