- Thermal Camera Produces Thermal Images from Invisible Infrared Radiation
description
- The TKTI series of SKF Thermal Cameras are user-friendly models with extensive thermal imaging capabilities. With a common user interface, they allow maintenance technicians to visualize troublesome hotspots quickly and easily. For experienced thermographers, the feature rich TKTI range allows many possibilities in analyzing and visualizing the scene. SKF Thermal Cameras capture both digital and fully radiometric thermal images, which can be blended together, allowing the scene to be easily interpreted and analyzed. Images stored on the camera's SD memory card can be easily and quickly transferred to a PC, for further analysis or report writing using the powerful software suite provided.
features
- Easy hotspot detection and pinpointing at close distances
- Wide temperature range with alarm functions
- Rechargeable battery with up to six hours continuous use
includes
- Thermal camera
- Removable handle
- Micro SD card (1 GB)
- USB connection cable
- Universal AC adaptor (UK, USA, European, and Australian plugs)
- Carrying case
- CD containing IFU and software
- Quick Start Guide (English)
| Computer Requirements | PC with minimum of 300 MHz processor, MS Windows XP 128 MB RAM 16 bit color graphics with 1024 x 768 capability |
| Focal Range | 12 in to Infinity |
| Laser | Class II Laser |
| Spectral Response | 8 μm to 14 µm |
| Thermal Detector/Visual Camera | 47 x 47 pixel array (interpolated to 180 x 180) / 2 Mega pixel digital camera |
| Temperature Range °C | -10 °C to 300 °C |
| Emissivity Correction | User selectable 0.1 to 1.0 in steps of 0.01 Emissivity table of common surfaces built-in with reflected ambient temperature comp |
| Frame Rate | 8 Hz |
| Image Storage | Up to 1000 images on Micro SD card supplied |
| Operation time | Up to 6 hours continuous operation |
| Accuracy | The greater of ±2 °C |
| Field of View | 20° x 20° |
| Dimensions | 8.3 in x 4.8 in x 3.5 in |
| Sensitivity | ~0, 3 °C @ 30 °C |
| Weight | 3.342 LB |
| EAN or UPC | 7316574295012 |
-
No Air Shipping


