- Grease Gun
description
- Developed for maximum efficiency, the SKF Battery Driven Grease Gun TLGB 20 includes an integrated grease meter to help prevent over- and under-lubrication. This unique tool features a durable, ergonomic design with a three-point stand for operator comfort and convenience and a lithium-ion battery for longer life. The tool’s display indicates battery charge level, amount of grease dispensed, pump/motor speed and blocked lubrication points. This versatile grease gun provides two flow rates – low and high – and can dispense up to 15 grease cartridges per battery charge. The TLGB 20 can deliver pressures up to 700 bar (10000 psi) and features a built-in light to illuminate the work area.
features
- Integrated grease meter tracks dispensed grease
- Battery charge display indicates lithium battery charge level
- LED light illuminates work area to help locate grease fittings in dimly lit environments
- Lithium-ion battery dispenses up to 15 grease cartridges per charge and maintains stable energy output
- Filler nipple facilitates clean and simple filling from drums using filler pumps
- Lightweight, ergonomic design with optimized balance for operator comfort
| Cartridges Per Charge | 15 |
| Operating Pressure [Max] | 6000 psi |
| Flow [Min] | 3.5 oz/min |
| Power Source | Li-ion Battery |
| No. of Batteries | 1 |
| Extension Length | 36 in |
| Flow [Max] | 5.5 oz/min |
| Grease Gun Type | Battery Powered |
| Pressure [Max] | 400 bar, 40 MPa |
| Weight | 14.28 LB |
| EAN or UPC | 7316576880117 |

