- Single Point Lubricator Kit
- 380 mL Reservoir Capacity
- LGWA 2 Lubricant
- G1/4 Thread Size
- Electro-Mechanical Drive Mechanism
applications
- Remote mounting for lubrication in hazardous and restrictive locations
- Applications requiring high lubricant consumption
- Excellent water and dust protection makes TLMR suitable for general machinery applications and food processing machinery
- Excellent high temperature performance makes TLMR suitable for engine rooms and hot fan applications
- Excellent low temperature performance makes TLMR suitable for wind turbine applications
features
- Filled with high quality SKF greases
- Temperature independent dispense rate
- Dispense rate from 1 to 24 months
- Available in two versions: TLMR 101 powered by batteries (standard Lithium AA type) and TLMR 201 powered by 12 to 24 VDC
- Available with non-refillable cartridges in two sizes: 120 and 380 ml
- Easy to install and use
- High protection (IP 67) against water and dust
- Remote mounted up to 16 ft from application
| Highest Dispense Setting (380 ml Cartridge) | 12.5 ml/d |
| Pressure [Max] | 30 bar |
| Ambient Temperature Range [Min] | -13 °F |
| Operating Temperature [Min] | -22 °F |
| Power Supply | 4 AA lithium batteries |
| Degree Of Protection | DIN EN 60529: IP 67, DIN 40 050-9: IP 6k9k |
| Type | TLMR 101 |
| Purge Setting | 31 ml |
| Thread Size | G1/4 |
| Battery Voltage | 1.5 V |
| Drive Type | Electro-Mechanical |
| Battery | 4x AA Lithium Batteries (Included With Refill Cartridge) |
| Operating Temperature [Max] | 284 °F |
| Family Name | Complete Lubricator Kits |
| Maximum Length of Feed Lines | 16 ft |
| Battery Capacity | 3 Ah |
| Drive Mechanism | Electro Mechanical |
| Component | Kit |
| Feed Line Length [Max] | 5 m |
| Battery Type | Lithium |
| Emptying Time [Nom] | User Adjustable: 1, 2, 3, 6, 9, 12, 18 And 24 Months Or Purge |
| Lubricant | LGWA 2 |
| Thread Type | Female |
| Power Source | 4x AA Lithium Batteries (Included With Refill Cartridge) |
| Lubricator Type | Single Point |
| Lowest Dispense Setting (120 ml Cartridge) | 0.16 ml/d |
| Ambient Temperature Range [Max] | 158 °F |
| Connecting Thread | G 1/4 |
| Highest Dispense Setting (120 ml Cartridge) | 3.9 ml/d |
| Thread | G1/4 |
| Lowest Dispense Setting (380 ml Cartridge) | 0.5 ml/d |
| Reservoir Capacity | 380 ml |
| Operating Pressure [Max] | 435.0 psi |
| Weight | 2.205 LB |
| EAN or UPC | 7316575884970 |

