- Single Point Lubricator
- G1/4 Thread
- Female Thread Type
- Electro-Mechanical Drive Mechanism
- Battery Powered
description
- With a relatively high dispensing pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC, and delivered with or without grease.
features
- Flexible temperature independent dispense rate from 1 to 24 months
- Available cartridges of 120 and 380 ml of SKF grease
- Maximum discharge pressure of 30 bars (435 psi) during the dispensing period
- Wide temperature range, especially suitable for engine rooms, and hot fan applications, as well as wind turbine applications
| Feed Line Length [Max] | 5 m |
| Maximum Length of Feed Lines | 16 ft |
| Battery Capacity | 3 Ah |
| Ambient Temperature Range [Min] | -13 °F |
| Purge Setting | 31 ml |
| Pressure [Max] | 30 bar |
| Battery Voltage | 1.5 V |
| Connecting Thread | G 1/4 |
| Drive Type | Electro-Mechanical |
| Emptying Time [Nom] | User Adjustable: 1, 2, 3, 6, 9, 12, 18 And 24 Months Or Purge |
| Component | Pump |
| Lowest Dispense Setting (380 ml Cartridge) | 0.5 ml/d |
| Power Source | 4x AA Lithium Batteries (Included With Refill Cartridge) |
| Operating Pressure [Max] | 435.0 psi |
| Lubricator Type | Single Point |
| Highest Dispense Setting (380 ml Cartridge) | 12.5 ml/d |
| Power Supply | 4 AA lithium batteries |
| Degree Of Protection | DIN EN 60529: IP 67, DIN 40 050-9: IP 6k9k |
| Lowest Dispense Setting (120 ml Cartridge) | 0.16 ml/d |
| Thread Size | G1/4 |
| Thread Type | Female |
| Thread | G1/4 |
| Description | With a relatively high dispensing pressure, SKF TLMR can operate at long distances and provide optimum results with difficult-to-reach and unsafe lubrication points. Its robust design makes them suitable for operating in a wide temperature range in presence of vibrations. Powered by batteries or 12-24 V DC, and delivered with or without grease. |
| Ambient Temperature Range [Max] | 158 °F |
| Drive Mechanism | Electro Mechanical |
| Highest Dispense Setting (120 ml Cartridge) | 3.9 ml/d |
| Battery Type | Lithium |
| Battery | 4x AA Lithium Batteries (Included With Refill Cartridge) |
| Weight | 1.94 LB |
| EAN or UPC | 7316575884932 |

