- Heat Resistant Glove
description
- The SKF heat resistant gloves TMBA G11 are specially designed for the handling of heated bearings. They are made of special fabric to obtain heat and cut resistance.
features
- Lint free gloves reduce the risk of bearing contamination
- Heat resistant up to 150 °C (302 °F)
- Cut resistant
- Contains no asbestos
- Tested and certified for mechanical hazards (EN 388) and thermal hazards (EN 407)
| Cuff Length | 6 in |
| Material | Cotton/Polyester |
| Glove Size | Large |
| Cuff Type | Knit |
| Color | White |
| Weight | 0.428 LB |
| EAN or UPC | 7316577655523 |

