- Heat Resistant Glove
description
- The TMBA G11ET gloves are especially designed for allowing the safe handling of heated bearings or other components for prolonged periods. They can withstand extreme temperatures of up to 500 °C (932 °F), without the presence of hot liquid or steam, with a high degree of non-flammability.
features
- Extremely tough KEVLAR® gloves with high cut, abrasion, puncture and tear resistance for increased safety
- Heat-resistance to extreme temperatures allows the safe and prolonged handling heated components
- High-degree of non-flammability reduces the risk of burning
- Comfortable to wear, as they are knitted from flexible high performance materials in one piece without seams
- Lint-free design safeguards against bearing contamination
- Tested and certified for mechanical risks (EN 388) and thermal risks (EN 407)
| Weight | 0.845 LB |
| EAN or UPC | 7316572309957 |

