- Portable Heater
- Temperature and Time Control
- For 20-100 mm (4-5 lb) Bearings
description
- Uses patented, high frequency induction technology for optimized heating efficiency in a portable unit. Built-in automatic temperature control
- 32 °F to 392 °F. Built-in overheat protection. Demagnetization is not required with this unit. Maximum capacity is 11 lb, 100 V. One-year warranty.
applications
- Bearings
features
- Components are never magnetized
- Heating efficiency better than 85%
- Lightweight
- Portable
- Temperature and time control
- Noiseless operation
includes
- Heating clamp
- Temperature probe
- Power cable (without plug)
- Heat-resistant gloves
- Electronic thermometer, 0 to 6 minutes
- Carrying case
| Outside Dia. [Max] | 100 mm |
| Max. Wt. | 5 lb |
| Bore Size [Min] | 20 mm |
| For Bearing Size | 4-5 kg (9-11 lb), 20-100 mm (0.8-4 in) |
| Weight | 10.312 LB |
| EAN or UPC | 7316577744661 |

