- Puller
description
- The SKF TMBS 50E strong back puller facilitates dismounting of bearings in applications where the use of traditional jaw pullers is restricted due to lack of space or when the application requires a long reach. The puller is operated mechanically and especially suitable for small shaft diameters. A special separator design is used that can be easily inserted between the bearing and the shoulder on the shaft.
applications
- Facilitates dismounting of bearings in applications where the use of traditional jaw pullers is restricted due to lack of space or where the application demands a long reach
features
- Easily separator placement between bearing and shoulder on the shaft
- Spring-loaded centre point of spindle allows easy puller centring and minimises the risk of shaft damage
- Dismounting force is generated by mechanical spindle
- Firm grip behind the bearing's inner ring reduces the force required to dismount the bearing
includes
- Strong metal case
| No. of Arms | 2 |
| Spread Range | 0.3 in to 2 in |
| Reach | 4.3 in |
| Type of Pull | External Pull |
| Puller Capacity | 3.4 tons |
| Weight | 4.409 LB |
| EAN or UPC | 7316572298459 |

