- 18,000 lb Capacity
- 34" Reach
- .8" - 4" Spread
- External Puller
applications
- Facilitates dismounting of bearings in applications where the use of traditional jaw pullers is restricted due to lack of space or where the application demands a long reach
features
- Hydraulic spindle equipped with safety valve, limiting the applied force to 11.2 tons
- Spring-loaded center point of hydraulic spindle allows easy centering of the puller on the shaft with no damage
- 3.1" stroke of hydraulic spindle facilitates dismounting in one operation
- Extension pieces of hydraulic spindle allows quick adaptation to pulling length
- Treated parts prevent corrosion
includes
- Strong metal case
| Reach | 34 in |
| No. of Arms | 2 |
| Spread Range | 0.8 in to 4 in |
| Puller Capacity | 18000 lb |
| Type of Pull | External Pull |
| Weight | 34.161 LB |

