- Very High Accuracy
- Audible Bearing Alarm
- Output for Data Logging
description
- TMDT2. Dual-channel thermometer incorporating a custom-designed microprocessor allowing for extreme measurement accuracy over a wide temperature range
| Accuracy | <0.5 °C (<0.9 °F) |
| Resolution | 0.1° (-100 to 1000), 1° (<-100, >1,000) |
| Temperature Range °F | -330 °F to 2,460 °F |
| Temperature Range °C | -200 °C to 1,350 °C |
| Weight | 2.222 LB |

