- Includes Surface Probe TMDT 2-30
- Wide Temperature Range
description
- TMDT900A. Single-channel thermometer offering capabilities for a wide range of industrial and automotive applications. May be used with any of the 15 SKF temperature probes.
| Temperature Range °C | -50 °C to 900 °C |
| Resolution | 1° |
| Accuracy | 0.3% of reading ± 1 °C(±2 °F) |
| Temperature Range °F | -58 °F to 1,652 °F |
| Weight | 1.323 LB |

