- Three-step Process - Measure-Align-Document
- Laser Technology
- w/Thermal Printer
features
- Live time" values during the alignment process
- Compact, lightweight design
includes
- Sturdy, lightweight carrying case
compliances
- 0
| Battery Size | Special C Alkaline |
| Laser | Diode Laser |
| Hazardous Usage | Explosive |
| Laser Power | 1 mW |
| Operating Time | 20 hr |
| Laser Class | 2 |
| Resolution | .01 mm (.1 mil In Inch Setting) |
| Printer | Yes |
| Operating Distance [Max] | 3 ft |
| Printer Adapter | United States |
| Version | Intrinsically Safe |
| Weight | 20.267 LB |
| EAN or UPC | 7316571611785 |


