- Three-step Process - Measure-Align-Document
- Laser Technology
- w/Printer Capabilities
features
- Live time" values during the alignment process
- Compact, lightweight design
includes
- Sturdy, lightweight carrying case
| Operating Distance [Max] | 8.2 ft |
| Operating Time | 20 hr |
| Hazardous Usage | None |
| Laser Class | 2 |
| Printer | No |
| Printer Adapter | United States |
| Battery Size | C Alkaline (Industrial) |
| Resolution | .01 mm (.1 mil In Inch Setting) |
| Laser | Diode Laser |
| Laser Power | 1 mW |
| Weight | 17.097 LB |

