- Three-step Process - Measure-Align-Document
- Laser Technology
- w/o Printer Capabilities
features
- Live time" values during the alignment process
- Compact, lightweight design
includes
- Sturdy, lightweight carrying case
| Printer | No |
| Hazardous Usage | None |
| Printer Adapter | N/A |
| Operating Distance [Max] | 2.8 ft |
| Operating Time | 20 hr |
| Laser Power | 1 mW |
| Resolution | .01 mm (.1 mil In Inch Setting) |
| Battery Size | C Alkaline (Industrial) |
| Version | Standard |
| Laser | Diode Laser |
| Laser Class | 2 |
| Weight | 10.362 LB |


