- 20 ft (6 m) Max Operating Distance
- Laser Technology
- User-friendly
features
- Fast and easy to attach
- Aligns grooves of the pulley rather than its face
- Facilitates simultaneous adjustment of tension and alignment
- Unique dual laser eliminates need for mirrors or reflectors
includes
- V-guides
| Laser Power | 1 mW |
| Laser | Diode Laser |
| Operating Time | 20 hr |
| Laser Class | 2 |
| Battery Size | AAA Alkaline (Industrial) |
| Operating Distance | 2 in |
| Operating Distance [Max] | 20 ft |
| Accuracy | 0.2° angular 0.5 mm linear |
| Weight | 3.312 LB |

