- 3.3 Ft Optical Cable
- 2.55 Watt Light Source
- Straight Focal Direction
- w/60™ Angle of View
- Endoscope
applications
- Perfect for use in restricted spaces
features
- Compact, lightweight design makes endoscope easily portable
- High quality optics allow good image resolution for diagnostic purposes
- Fully flexible fiber optic tube
- Water-resistant, flexible tube can be used where moisture is present
- Adjustable, built-in, battery-powered light source prevents over-illumination
- Length of handle can be reduced for use in tight spaces
- Straight view allows images at the tip to be seen directly without adjustments
- 60° field of view
- Easy to assemble and use
includes
- Carrying case
caution
- Steel housings must be used for operating pressures above 3,000 psi
- Aluminum housings can be used for pressures up to 3,000 psi
| Angle of View | 60 ° |
| Max. Cable Bend Radius | 1.6 in |
| Optical Material | Acrylic |
| Light Type | 3.5 Volt, 0.7 Amp, 2.55 Watt |
| Focal Length | 0.39 in |
| Cable Length | 3.3 ft |
| Focal Direction | Straight |
| Optical Strand Diameter | 35 µm |
| Weight | 3.068 LB |
| EAN or UPC | 7316572422618 |

